Shop All Right-To-Know and Hazardous Materials
Badger Tag & Label
NFR Self-Laminating Label, PK500
Mfr # 11725
Zoro # G3984075
original price:
$42.29
9% off
new price: $38.15
/pk 500, $0.08/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Labels 500
- Language English
- Shape Rectangle
- Height 1 1/8 in
- Laminated Yes
Product Information
- Brand Badger Tag & Label
- MFR # 11725
- Zoro # G3984075
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 1 1/8 in |
Width | 2 7/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard NFPA, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Loading Zone Sign 12" x 18" (A11044)
- 3M OH&ESD 3M OH&ESD 142-60923 Organic Vapor-Acid Gas Ctg-P100 Part. Filter (142-60923)
- DIXON Female Swivel Pin Lug Brass, NST 1-1/2" (DFP1515F)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (11727)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- BADGER TAG & LABEL HMIG Label, 5 in. W x 3 in. H, PK25 (107)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- BRADY Binder, Polyethylene, 11-5/8 In. W (48756R)
- Badger Tag & Label Right-To-Know and Hazardous Materials