Shop All Right-To-Know and Hazardous Materials
Badger Tag & Label
HMIG Tag, 3 in. H x 1-1/2 in. W, PK25
Mfr # 112
Zoro # G7455113
product price: $14.65
/pk 25, $0.59/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated Yes
- Includes Wire Fastener
- Height 3 in
- Legend/Background Color Black/Blue/Red/Yellow on White
- Background Color White
Product Information
- Brand Badger Tag & Label
- MFR # 112
- Zoro # G7455113
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 in |
Hole Size | 1/4 in |
Width | 1 1/2 in |
Fastener Attachment Length | 12 in |
Mounting Hole Size | 1/4 in |
Description
Tag, Color Blue, Green, Red, Yellow, Fastener Attachment Length 12 in, Fastener Type Wire, Hazard Communication Standard HMIG, Height 3 in, Includes Wire Fastener, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size 1/4 in, Number of Printed Sides 2, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIP DeWalt LG BLK LS Shirt (DXWW50080-001-L)
- LYLE Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0318-RA_10x7 (LCU3-0318-RA_10x7)
- SIGNMISSION No Left Turn for Trucks W/ Graphic Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23843 (A-1824-23843)
- MUCK BOOT CO Muckster 2 Low, Black, 9, PR (M2L-000-BLK-090)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (11727)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- BADGER TAG & LABEL HMIG Label, 5 in. W x 3 in. H, PK25 (107)
- BRADY Binder Holder, 14 In. W, 9 In. H (17463)
- Badger Tag & Label Right-To-Know and Hazardous Materials