Shop All Right-To-Know and Hazardous Materials
Badger Tag & Label
HMIG Self-Laminating Label, PK500
Mfr # 11727
Zoro # G4011427
original price:
$35.89
12% off
new price: $31.49
/pk 500, $0.06/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 7/8 in
- Self-Adhesive Yes
- Hazard Communication Standard HMIG
- Indoor/Outdoor Usage Indoor/Outdoor
- Legend/Background Color and Black/White, Blue, Red, Yellow
Product Information
- Brand Badger Tag & Label
- MFR # 11727
- Zoro # G4011427
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 2 7/8 in |
Width | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 2 7/8 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- SPILLTECH HazMat Tote Spill Kit, 5 gal, Drum, Green (SPKHZ-GTOTE)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- BRADY Marking Tape, Cont Roll, Blk/Orange100 ft. (132433)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- BADGER TAG & LABEL NFR Self-Laminating Label, PK500 (11725)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- BADGER TAG & LABEL HMIG Label, 5 in. W x 3 in. H, PK25 (107)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- MANCOMM Safety Poster, 16" H, 12" W (31P-212-02)
- Badger Tag & Label Right-To-Know and Hazardous Materials