Shop All Flowmeters
Badger
Flowmeter, 70gpm, 150 psi, 10-3/4 in.
Mfr # 103-6641
Zoro # G5403815
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Positive Displacement
- Housing Material Bronze
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Water
Product Information
- Brand Badger
- MFR # 103-6641
- Zoro # G5403815
- Country of Origin Mexico
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Height | 6 1/2 in |
Width (In.) | 7-3/4" |
Length | 10 3/4 in |
Manufacturers Warranty Length | 18 mo |
Connection Size (In.) | 1 |
Width | 7 3/4 in |
Length (In.) | 10-3/4" |
Height (In.) | 6-1/2 |
Manufacturer Warranty Length | 18 mo |
Overall Height | 6.5 in |
Overall Length | 10.8 in |
Overall Width | 7.8 in |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PUMP SUPERIOR PUMP 93501 Sewage Pump, 120 V, 7.6 A, 2 in Outlet (93501)
- CHEM-TECH Pump Repair Kit, Metering (KX100-BAA8)
- FILL-RITE Rotor Repair Kit (KIT120RGG)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-633)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (103-1636)
- BADGER Flowmeter, 170gpm, 150psi, 15-1/4 in. (103-3725)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (102-3947)
- BADGER Positive Displacement Flow Meter (107-8720)
- BADGER Flowmeter, 120gpm, 150psi, 12-5/8 in. (103-2283)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-016-R)
- Badger Flowmeters