Shop All Flowmeters
Badger
Flowmeter, 25 gpm, 150 psi, 7-1/2 in.
Mfr # 102-3947
Zoro # G5409713
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Positive Displacement
- Housing Material Bronze
- For Pipe Size 1/2 in
- Connection Size 5/8 in
- Flow Material Water
Product Information
- Brand Badger
- MFR # 102-3947
- Zoro # G5409713
- Country of Origin Mexico
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 5/8 in |
Connection Size (In.) | 5/8 |
Height | 4 15/16 in |
Manufacturers Warranty Length | 18 mo |
Width (In.) | 4-1/4" |
Length | 7 1/2 in |
Length (In.) | 7-1/2" |
Width | 4 1/4 in |
Height (In.) | 4-15/16 |
Overall Height | 4.9 in |
Manufacturer Warranty Length | 18 mo |
Overall Length | 7.5 in |
Overall Width | 4.3 in |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 5/8 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / WAUKESHA Nut Rotor Jam Waukesha & Ampco (060052001+)
- DAYTON External Retaining Ring (PPO3ZN009G)
- FRANKLIN ELECTRIC Franklin Electric 599119 Piggyback Mechanical Float Switch (599119)
- FILL-RITE 8 GPM, 1/4 HP, Stainless steel (DF120N)
- BADGER Flowmeter, 120gpm, 150psi, 12-5/8 in. (103-2283)
- BADGER Flowmeter, 170gpm, 150psi, 15-1/4 in. (103-3725)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (103-1636)
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- BADGER Positive Displacement Flow Meter (107-8720)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H801A-100)
- Badger Flowmeters