Shop All Fire Extinguishers
Badger
Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb
Mfr # B-20-A-HF
Zoro # G0071657
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Monoammonium Phosphate
- Disposable No
- Operating Pressure 240 psi
- Range Max. 30 ft
- Standards UL Listed
Product Information
- Brand Badger
- MFR # B-20-A-HF
- Zoro # G0071657
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Diameter | 6 1/4 in |
Height | 23 39/64 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Diameter | 6 1/4 in |
Cylinder Height | 23 19/32 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 1/4 in, Cylinder Height 23 19/32 in, Cylinder Material Steel, Discharge Time 15 sec, Extinguisher Capacity 22 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (N964)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BADGER Cartridge (21009612)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B250M)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12650)
- Badger Fire Extinguishers