Shop All Fire Extinguishers
Badger
Fire Extinguisher, 240B:C, Dry Chemical, 150 lb
Mfr # 150RB
Zoro # G0071690
product price: $3,546.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,546.99
Free 30-Day Returns
Key Features
- Extinguish Agent Type Sodium Bicarbonate
- Range Max. 40 ft
- UL Rating 240B:C
- Disposable No
- Handle Material Steel
Product Information
- Brand Badger
- MFR # 150RB
- Zoro # G0071690
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Diameter | 39 1/4 in |
Height | 58 in |
Hose Length | 50 ft |
Manufacturer Warranty Length | 6 yr |
Cylinder Height | 58 in |
Cylinder Diameter | 39 1/4 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 39 1/4 in, Cylinder Height 58 in, Cylinder Material Steel, Discharge Time 55 sec, Extinguisher Capacity 150 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features 12 or 7 Year Periodic Hydrostatic Test Interval Per D.O.T, Fill Type Charged and Filled, For Environment Commerical Applications, Industrial Applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- STRANCO Inspection Label, English, Quality, PK350, TC-10941 (TC-10941)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- BADGER ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher with Wall Bracket - Tagged & Rechargeable (472ADV550T)
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb (B-30-PK)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20BC)
- BADGER Fire Extinguisher, 5B:C, Halotron, 5 lb (5HB-2)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- BADGER Cartridge (21009612)
- Badger Fire Protection