Shop All Fire Extinguishers
Badger
Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb
Mfr # B10M-1-HF
Zoro # G6177701
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Monoammonium Phosphate
- Handle Material Stainless steel
- Discharge Time 11 sec
- Valve Material Brass
- Cylinder Material Steel
Product Information
- Brand Badger
- MFR # B10M-1-HF
- Zoro # G6177701
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 19 1/8 in |
Diameter | 8 1/8 in |
Cylinder Diameter | 8 1/8 in |
Manufacturer Warranty Length | 6 yr |
Cylinder Height | 19 1/8 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 1/8 in, Cylinder Height 19 1/8 in, Cylinder Material Steel, Discharge Time 11 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90 Percent M.A.P
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (150-0-14/7)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, Medium, White/Gray (19-D322/M)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (B15V)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (ADV-250)
- Badger Fire Protection