Shop All Entrance Mats
Bacova Guild
Bacova Guild 240902 18 x 28 in. Coir Hello Door Mat
Mfr # 240902
Zoro # G403701112
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bacova Guild
- MFR # 240902
- Zoro # G403701112
- UPC # 80166582794
- Country of Origin India
- Category Entrance Mats
Description
Features
- Coir Hello Door Mat
- 100% natural coir fibers with vinyl backing
- Weather resistant natural coir fiber is great for scraping shoes clean
- Simply clean by shaking out & rinse with hose
- Recommended for outdoor use only
- Size: 18 x 28"
- Country of Origin: India
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA H.M.S. Napik, Body Cyan, Gate Grey, Screw Sleeve Cyan (957BDB6ABKK)
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- CALLOWAY MILLS Black, 18 W x 48 L (106071848)
- SYMPLASTICS Junior Door, Mat (12230)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 12ft Rolls - Black (03-166)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Charcoal Polypropylene Mat (03-193)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft -Black Rubber Roll (03-167-CO-P)
- GRASSWORXLLC WIP YOUR PAW BLK 18""X30"" (10372042)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- Bacova Guild Floor Mats