Shop All Fryers
Backyard Pro
BPF80 70 - 80 lb. Double Tank Portable Outdoor Fryer - 180000 BTU
Mfr # 554BPF80
Zoro # G610795058
product price: $6,844.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$6,844.99
Free 30-Day Returns
Product Information
- Brand Backyard Pro
- MFR # 554BPF80
- Zoro # G610795058
- Country of Origin Unknown
- Category Fryers
Description
This outdoor portable Backyard Pro fryer will ensure you can serve freshly fried food anywhere. Built on 4 casters 2 of which are locking this fryer can maneuver around easily making it the perfect choice for catering party rentals or even moving it around a resort venue. Powerful Performance : Holding up to four fry baskets the 180000 BTUs of power enable you to cook up 130 lb. of frozen french fries per hour. The frying wells can hold between 70 and 80 lb. of oil 3540 lb. each. This outdoor fryer uses a standard 30 lb. propane tank sold separately for quick heat up times and fast recovery. Durable Construction : The exterior is made with 304 stainless steel which is both durable and rustresistant. The interior is made with a combination of galvanized steel and 304 stainless steel to ensure this fryer can endure the rigorous demands of daily use. Easy Operation : The thermostatic control lets you adjust the temperatures between 200 and 400 degrees Fahrenheit. Safe Use : This fryer features an elevated wall around the well that adds an extra layer of safety for the user when frying. Simple Steering : This fryer includes a handle on the front of the unit that will offer more control over steering. Convenient Storage : Store service plates ready to cook product or condiments with the convenient stainless steel shelf mounted on the side of the unit. Underneath the shelf is a small hook for hanging tools nearby. Above the frying vat is a thin bar which is designed to hold idle baskets for drainage. It also includes frypot covers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Hedgehog Pair of Pot Holders (BB6777PTHD)
- WINCO 2 oz Red Solid Portion Spoon (FPS-2)
- GROEN Contactor 3P 50/65A 24V (106306)
- FRYMASTER Dial 2-1/4 D, Off-375-230 (816-0139)
- BACKYARD PRO BP30-SQKIT 30 Qt. Aluminum Turkey Fryer Kit - 55000 BTU (554BP30SQKIT)
- BACKYARD PRO BPF40 35 - 40 lb. Single Tank Portable Outdoor Fryer - 90000 BTU (554BPF40)
- BACKYARD PRO Hardware Set for Stationary Outdoor Fryer Stands (554BP4PHSS)
- BACKYARD PRO BP30-ALKIT 30 Qt. Deluxe Aluminum Turkey Fryer / Seafood Boiler Kit - 55000 BTU (554BP30ALKIT)
- BACKYARD PRO BP4GEFS 4 Gallon Steel Liquid Propane Stationary Outdoor Deep Fryer - 90000 BTU (554BP4GEFS)
- BACKYARD PRO BPF4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer - 90000 BTU (554BPF4G)
- BAYOU CLASSIC TURKEY FRYER KIT 32QT (1118)
- Backyard Pro Fryers