Shop All Fryers
Backyard Pro
BP4GEFS 4 Gallon Steel Liquid Propane Stationary Outdoor Deep Fryer - 90000 BTU
Mfr # 554BP4GEFS
Zoro # G510828559
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Backyard Pro
- MFR # 554BP4GEFS
- Zoro # G510828559
- Country of Origin Unknown
- Category Fryers
Description
Boasting a 4 gallon oil capacity and 90000 BTU of heating power this deep fryer has the power to keep up with demand at fish fries patio cookouts tailgating parties BBQs and other outdoor events while still being compact enough for easy storage. It includes two fry baskets so you can begin frying up your delicious menu items right away. Intelligent Design : The flame in this model is protected by wind guards making it easier to fry foods for a BBQ with any kind of weather! The fryer's pot design pushes sediment to the bottom of the fryer providing a cleaner frying experience. The rear drain makes changing out oil easy when it has cooled after frying. Built for Outdoor Use : With a carbon steel construction this fryer is built to last. For outdoor use only the Backyard Pro 4 gallon steel liquid propane stationary outdoor deep fryer features a sturdy frame with a hightemperatureresistant paint to ensure that it will last for years to come. This model comes set up for liquid propane with a 20 psi regulator hose included. Simple Efficient Temperature Control : The Backyard Pro 4 gallon outdoor fryer boasts an extremely fast recovery time taking up less cooking time and reducing the amount of oil absorbed into the food. It also cuts down on the amount of oil needed to refill the deep fryer after cooking. This unit features a frontmounted easytoread thermometer for convenient temperature monitoring. Sturdy Legs : With four firm legs holding up the fry pot you can place this unit on any flat surface and reliably cook without having to worry about it tipping over or wobbling. Spacious Fry Baskets : The two fry baskets which each measure 5 3/8in x 11in x 4 1/8in have plenty of room to accommodate various product while the coated grips ensure safe handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Front Burner Assembly 12-1/4 Ci (417258-1)
- AMERICAN RANGE Nat Gas .110 Term Pilot (A11167)
- NEVS DaySpots - Wednesday 2" circle White w/Red (DDOT-W2)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9842FDA)
- BACKYARD PRO BPF80 70 - 80 lb. Double Tank Portable Outdoor Fryer - 180000 BTU (554BPF80)
- BACKYARD PRO BPM4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer with Mobile Stand - 90000 BTU (554BPM4G)
- BACKYARD PRO BP-12KIT 30 Qt. Turkey Fryer Kit with Aluminum Stock Pot and Accessories - 55000 BTU (554BP12KIT)
- BACKYARD PRO BP30-ALKIT 30 Qt. Deluxe Aluminum Turkey Fryer / Seafood Boiler Kit - 55000 BTU (554BP30ALKIT)
- BACKYARD PRO Hardware Set for Stationary Outdoor Fryer Stands (554BP4PHSS)
- BACKYARD PRO BP30-SQKIT 30 Qt. Aluminum Turkey Fryer Kit - 55000 BTU (554BP30SQKIT)
- WELLS MANUFACTURING Electric Fryer, 1800 Watt (LLF14-120)
- Backyard Pro Fryers