Shop All Fryers
Backyard Pro
BP30-SSKIT All Stainless Steel 30 Qt. Turkey Fryer / Seafood Boiler Kit - 55000 BTU
Mfr # 554BP30SSKIT
Zoro # G610795003
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Backyard Pro
- MFR # 554BP30SSKIT
- Zoro # G610795003
- Country of Origin Unknown
- Category Fryers
Description
Made of durable easytoclean stainless steel this kit is built to last! The 30 qt. stock pot can accommodate turkeys up to 20 lb. Thanks to an included boiling basket you can boil seafood vegetables and more at all of your outdoor events! Benefits of Frying Your Turkey : Deep frying a turkey is the best way to seal in all of the natural juices without making the bird greasy or fatty. You get the best of both worlds with the juicy succulence of frying without the extra grease and fat. You'll be able to bring out flavors in your poultry that you just can't get with traditional cooking methods. If you've never had a fried turkey on Thanksgiving it's definitely worth a try! 12in Probe Thermometer : The probe thermometer measures from 100750 degrees Fahrenheit and comes with a clip so you can secure it to the side of the pot and monitor oil temperature. 3Piece Skewer Set : Three metal skewers are included with hand screws to secure them to the poultry rack allowing you to fry up a wide variety of foods! 1 oz. Marinade Injector : A 1 oz. marinade injector allows you to impart your signature flavors. Simply mix up your marinade draw it into the injector and distribute evenly throughout the turkey. Durable Stand : A heavyduty stainless steel stand provides stability for your stock pot to make sure the boiling contents stay inside where they belong. Stainless steel also resists corrosion making it a great option for outdoor use. Power and Fuel Hookups : A 55000 BTU cast iron burner powers this kit. It's controlled by a 5 PSI liquid propane regulator with a 36in rubber hose. 30 Qt. Boiling Basket : Thanks to the included 30 qt. boiling basket this turkey fryer can be transformed into a boiler for seafood and vegetables! Simply use water instead of oil to explore all of the cooking possibilities available with this versatile kit. Stainless Steel Construction : The 24 gauge stainless steel construction of this 30 qt. fryer pot ensures longlasting performance and safer operation. High quality welds and sturdy handles on the pot and matching lid are perfect for frequent use. Fryer Safety : Working with hot oil always adds risk to your standard cooking tasks but the included lift hook makes removing your freshly fried turkey as safe as possible. Remember to always wear your protective gear when using a fryer. Avoid bare skin exposure and exercise caution at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Undrilled wDrain Hose Adapter, 10PK (WMSP-BUnd P10)
- EMERSON RADIO Filter Drier - Liquid Line, (EK 083S)
- NATIONAL HARDWARE HINGE REM PIN ZINC2-1/2"" (N195-644)
- BUNN Probe Repl Kit, Dual/Sgl/H10X (20936.1000)
- BACKYARD PRO BP4GEFS 4 Gallon Steel Liquid Propane Stationary Outdoor Deep Fryer - 90000 BTU (554BP4GEFS)
- BACKYARD PRO Hardware Set for Stationary Outdoor Fryer Stands (554BP4PHSS)
- BACKYARD PRO BP30-ALKIT 30 Qt. Deluxe Aluminum Turkey Fryer / Seafood Boiler Kit - 55000 BTU (554BP30ALKIT)
- BACKYARD PRO BPF4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer - 90000 BTU (554BPF4G)
- BACKYARD PRO BPF80 70 - 80 lb. Double Tank Portable Outdoor Fryer - 180000 BTU (554BPF80)
- BACKYARD PRO BP-12KIT 30 Qt. Turkey Fryer Kit with Aluminum Stock Pot and Accessories - 55000 BTU (554BP12KIT)
- CROWN VERITY Outdoor Portable Fryer, 35-40 Lb (PF-1)
- Backyard Pro Fryers