Shop All Grills & Smokers
Backyard Pro
90 Qt. Liquid Propane Cajun Seafood Boiler Cart
Mfr # 554BPCF90QT
Zoro # G910794997
product price: $1,110.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Product Information
- Brand Backyard Pro
- MFR # 554BPCF90QT
- Zoro # G910794997
- Country of Origin Unknown
- Category Grills & Smokers
Description
Quickly boil an entire bag of crawfish with this Backyard Pro 90 qt. liquid propane cajun seafood boiler! With a large 90 qt. pot this model is perfectly sized to accommodate up to 50 lb. of crawfish at one time! It's also great for boiling corn red potatoes andouille sausage and other Louisiana staples. Or use this seafood boiler to cook your clams mussels lobsters shrimp or even peanuts. The boiler uses powerful burners to reach boiling temperatures so you can finish up a load of food in as little as 30 minutes.For added safety and convenience a hinged rotating basket design allows you to easily pour your food down the sturdy hinged lid and into a cooler or serving container eliminating the need to lift a heavy basket out of a stockpot while it drains. A side shelf offers space to keep go-to spices within reach while a stirring paddle is also included that conveniently stores along the side of the unit. The boiler is made for the outdoors and comes equipped with sturdy wheels to make it easy to move to your location. The boiler and basket are made out of aluminum 1060 and the base is made out of cold rolled steel. Whether you are outfitting an outdoor cooking area at your seafood restaurant or getting ready for summer catering and carnivals this boiler is a great choice. A liquid propane connection is required for operation.Overall Dimensions:Width: 36 5/16inDepth: 33inHeight: 29 5/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSN Hanging Mat Rack (1378641)
- WATER RIGHT Garden Hose 25 Ft 600 Series - Black (PSH3-025-BK)
- MTD Carburetor Asm W/Fuel Li (753-04338)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, White, Polyethylene (CT-504-50X50)
- BACKYARD PRO BP30-SSKIT 30 Qt. Stainless Steel Seafood Boiler Kit - 55000 BTU (554BPSSK)
- BACKYARD PRO BP30-ALKIT 30 Qt. Aluminum Seafood Boiler Kit - 55000 BTU (554BP30ALK)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- BACKYARD PRO 60 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP60ALKIT)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- BACKYARD PRO LPG36RD 36in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG36RD)
- DYNA-GLO 1-Burner Charcoal Grill (DGN576DNC-D)
- Backyard Pro Grills & Smokers