Shop All Cookware
Backyard Pro
30 Qt. Aluminum Turkey Fry Pot / Stock Pot with Lid and Accessories
Mfr # 554BP30AL
Zoro # G310779402
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Backyard Pro
- MFR # 554BP30AL
- Zoro # G310779402
- Country of Origin Unknown
- Category Cookware
Description
This Backyard Pro 30 qt. turkey frying pot is great for outdoor cooking making it perfect for barbecues fairs and other events! The turkey cooker pot is made of durable 18 gauge aluminum for optimum heat conduction and it's capable of frying large turkeys up to 20 lb. Benefits of Frying : Deep frying a turkey is the best way to seal in all of the natural juices without making the bird greasy or fatty. You'll be able to bring out flavors in your poultry that you just can't get with traditional cooking methods. If you've never had a fried turkey on Thanksgiving it's definitely worth a try! Fast Heating : Thanks to its aluminum construction this 30 quart pot conducts heat very quickly to minimize downtime. Consistent Results : The included poultry rack holds your bird in place to ensure even oil distribution for a perfectly fried finish. Setting Oil Temperature : An included 12in long probe thermometer measures from 100750 degrees Fahrenheit to help you achieve the desired oil temperature. It comes with a clip so you can secure it to the side of the turkey cooker pot. Adding Flavor : A 1 oz. marinade injector allows you to impart your signature flavors. Simply mix up your marinade draw it into the injector and distribute evenly throughout the turkey. Fryer Safety : Working with hot oil always adds risk to your standard cooking tasks but the included lift hook makes removing your freshly fried turkey as safe as possible. The bottom of the poultry rack is also perforated allowing oil to drain before you transfer the turkey. Remember to always wear your protective gear when using a turkey fryer pot. Avoid bare skin exposure and exercise caution at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Press/Temp Relief Vlv For - Part# 3.02.022.00 (3.02.022.00)
- BERKEL Food Machine Oil, 16 oz. (01-404675-00183)
- CONTINENTAL MILLS Continental Mills Value White Cake Mix 5lbs Bag, PK6 (744-2150)
- HOME BASICS MultiPurpose Folding Bamboo Bed Tray with Cutout Handles (BT01014)
- BACKYARD PRO 50 Qt. Outdoor Seafood Boiler / Steamer Kit with Stainless Steel Pot - 110000 BTU (554BP50SSKIT)
- HFA Handi-Foil Half Size Foil Lid For Steam Table Pans, PK100 (2049-00-100)
- BON CHEF Cucina Casserole Pot W/ Lid, Bellissimo Finish, Ind Btm, 8 5/8"Dia X 4 1/4"H, 2 Hndls, 3 Qt (60000BELLISSIMO)
- LODGE Lodge Cast Iron Mini 10" Server, PK6 (HMSS)
- NUTRICHEF 3Pcs Fry Pan Set For Nccw14S (NCW14FP3S)
- VOLLRATH Aluminum Fry Pan, 8 In. Dia. (7008)
- RISE BY DASH Red Egg Cooker (REC005GBRR04)
- Backyard Pro Cookware