Shop All Work Jackets & Coats
Backpacker
Women’s Polar Fleece Vest, Black, 2XL
Mfr # BP-9160 Black 2XL
Zoro # G002686520
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 6.9 oz 100% Polyester Polar Fleece
- Hood Style Womens
Product Information
- Brand Backpacker
- MFR # BP-9160 Black 2XL
- Zoro # G002686520
- UPC # 810022813393
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Material | 6.9 oz 100% Polyester Polar Fleece |
Hood Style | Womens |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, Paper, Yellow, 24"L (OBC15-6.5X24-50)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Sign, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YL)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- TOUGH DUCK Ultimate Duck Parka BLK, XL (WJ341)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- Backpacker Work Jackets & Coats