Shop All Work Shirts
Backpacker
Men's Flannel Shirt Jacket, Green, XLT
Mfr # BP-7002 Blue Green XLT
Zoro # G002686681
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Style Button Down
- Closure Type Snap
- Length Tall
Product Information
- Brand Backpacker
- MFR # BP-7002 Blue Green XLT
- Zoro # G002686681
- UPC # 813435020440
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | XLT |
Length | Tall |
Details
Item | Flannel Shirt |
Color | Blue Green |
Material | 6.9oz 100% Combed Cotton Flannel |
Style | Button Down |
Closure Type | Snap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor Optime Over-the-Head Earmuffs, Passive, NRR 30dB, Black/Green (H10A HV)
- EZRED RATCHET 1/2" DR EXT/FLEX HEAD (EZMR12FL)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY97)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- Backpacker Work Shirts