Shop All Work Shirts
Backpacker
Men's Flannel Shirt Jacket, Green, Med
Mfr # BP-7002 Blue Green Med
Zoro # G302686619
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Style Button Down
- Length Reg
- Closure Type Snap
Product Information
- Brand Backpacker
- MFR # BP-7002 Blue Green Med
- Zoro # G302686619
- UPC # 813435020402
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Medium |
Length | Reg |
Details
Item | Flannel Shirt |
Color | Blue Green |
Material | 6.9oz 100% Combed Cotton Flannel |
Style | Button Down |
Closure Type | Snap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (XD411VS)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- Backpacker Workwear