Shop All Work Shirts
Backpacker
Men's Flannel Shirt Jacket, Green, LT
Mfr # BP-7002 Blue Green LT
Zoro # G302686602
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Closure Type Snap
- Style Button Down
- Length Tall
Product Information
- Brand Backpacker
- MFR # BP-7002 Blue Green LT
- Zoro # G302686602
- UPC # 816786026109
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | LT |
Length | Tall |
Details
Item | Flannel Shirt |
Color | Blue Green |
Material | 6.9oz 100% Combed Cotton Flannel |
Closure Type | Snap |
Style | Button Down |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- BRADY Ribbon 2" x 75 Ft., Black (M61-R6610)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- MCR SAFETY Prem Grd Pigskin Drvr Red Fleece, M, PK12 (3450M)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- Backpacker Workwear