Shop All Work Shirts
Backpacker
Men's Flannel Shirt Jacket, Green, 3XLT
Mfr # BP-7002 Blue Green 3XLT
Zoro # G702686813
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Closure Type Snap
- Length Tall
- Style Button Down
Product Information
- Brand Backpacker
- MFR # BP-7002 Blue Green 3XLT
- Zoro # G702686813
- UPC # 813435020464
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 3XLT |
Length | Tall |
Details
Item | Flannel Shirt |
Color | Blue Green |
Material | 6.9oz 100% Combed Cotton Flannel |
Closure Type | Snap |
Style | Button Down |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 9, EEEE, Blue, Alloy, Mens, PR (RB4040)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1067-RA_14X10 (U5-1067-RA_14X10)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 060)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- Backpacker Work Shirts