Shop All Work Shirts
Backpacker
Men's Flannel Shirt Jacket, Green, 3XL
Mfr # BP-7002 Blue Green 3XL
Zoro # G002686582
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Closure Type Snap
- Style Button Down
- Length Tall
Product Information
- Brand Backpacker
- MFR # BP-7002 Blue Green 3XL
- Zoro # G002686582
- UPC # 813435028316
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 3XL |
Length | Tall |
Details
Item | Flannel Shirt |
Color | Blue Green |
Material | 6.9oz 100% Combed Cotton Flannel |
Closure Type | Snap |
Style | Button Down |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, XL (87841)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- HY-KO 3In Reflective Number 1, 10PK (B00442)
- EP MINERALS Absorbent, 40 lb., Clay Montmorillonite (7840)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- Backpacker Workwear and Protective Clothing