Shop All Work Shirts
Backpacker
Men's Flannel Shirt Jacket, Black Watch, Med
Mfr # BP-7002 Black Watch Med
Zoro # G802686539
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Closure Type Snap
- Length Reg
- Style Button Down
Product Information
- Brand Backpacker
- MFR # BP-7002 Black Watch Med
- Zoro # G802686539
- UPC # 816786026123
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Medium |
Length | Reg |
Details
Item | Flannel Shirt |
Color | Black Watch |
Material | 6.9oz 100% Combed Cotton Flannel |
Closure Type | Snap |
Style | Button Down |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5710DT)
- ZING Sign, STOP, 24X24", EGP, Aluminum (2232)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- Backpacker Workwear