Shop All Work Shirts
Backpacker
Cliff Walk Corduroy Shirt, Tan, Large
Mfr # BP-9155 Tan Large
Zoro # G402686656
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 21 Wale 100% Cotton Corduroy
- Style Button Down
- Length Reg
Product Information
- Brand Backpacker
- MFR # BP-9155 Tan Large
- Zoro # G402686656
- UPC # 810022812570
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Large |
Length | Reg |
Details
Item | Corduroy Shirt |
Color | Tan |
Material | 21 Wale 100% Cotton Corduroy |
Style | Button Down |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, S/M, Single Filter (ML00994)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8516191)
- SIGNMISSION OSHA Notice Sign, Will Return At ____, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-19062)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- Backpacker Workwear and Protective Clothing