Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 6000 Watts/208 Volts/ 11 11/16 Length Inside Tank
Mfr # SG2603-208
Zoro # G910033263
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 11.6875 in
- Height 3 in
- Width 4 in
Product Information
- Brand Backer Group
- MFR # SG2603-208
- Zoro # G910033263
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 11.6875 in |
Height | 3 in |
Width | 4 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, 2.2 Gpm, 13/16 Male (41056-CP)
- NITE CAPS Pipe Plug, 30" Nominal Sz, 29.25" min dia (Night Cap 30 Inch)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPI10WD)
- CHICAGO FAUCET Drain Part Kit (1367-001KJKNF)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- BACKER GROUP Electric Water Heater Element 6000 Watts/240 Volts/ 11 11/16 Length Inside Tank (SG2603)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2457)
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2603)
- ZORO SELECT Water Heater Element (SG2257 430094)
- Backer Group Water Heater Elements