Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank
Mfr # TG2603
Zoro # G010033330
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 11.6875 in
- Width 4 in
- Height 3 in
Product Information
- Brand Backer Group
- MFR # TG2603
- Zoro # G010033330
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 11.6875 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Check Valve, 3 in Overall L (MCV220)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-26)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- BACKER GROUP Electric Water Heater Element 1500 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1153L)
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- BACKER GROUP Electric Water Heater Element 1500 Watt/ 120 Volts/ 7 5/8 Length Inside Tank (TG1153L)
- BACKER GROUP Electric Water Heater Element 3500 Watts/240 Volts/ 12 9/16 Length Inside Tank (SG1353)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2457)
- CAMCO Wtr Htr Element 240/4500 Flat (03943)
- Backer Group Water Heater Elements