Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 4500 Watts/240 Volts/ 16 3/8 Length Inside Tank
Mfr # SGW2457X1
Zoro # G510033274
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 16.375 in
- Height 3 in
- Width 4 in
Product Information
- Brand Backer Group
- MFR # SGW2457X1
- Zoro # G510033274
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 16.375 in |
Height | 3 in |
Width | 4 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 9" Black Pipe Nipple Sch 40 (0330039801)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- VIEGA Viega ProPress 90 hi ear elbow, 1/2" x 1/2" (79205)
- WATTS Backflow Preventer Repair Kit (RK 009M2 RT 2)
- BACKER GROUP Electric Water Heater Element 6000 Watts/240 Volts/ 11 11/16 Length Inside Tank (SG2603)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- BACKER GROUP Electric Water Heater Element 1500 Watt/ 120 Volts/ 7 5/8 Length Inside Tank (TG1153L)
- BACKER GROUP Electric Water Heater Element 2500 Watts/120 Volts/ 9 3/8 Length Inside Tank (SG1253L)
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- BACKER GROUP Electric Water Heater Element 4000 Watt/ 240 Volts/ 13 9/16Length Inside Tank (TG1403)
- RHEEM Element, 6000W 480V (SP10873QH)
- Backer Group Water Heater Elements