Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 2500 Watts/120 Volts/ 9 3/8 Length Inside Tank
Mfr # SG1253L
Zoro # G710033241
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 9.375 in
- Width 4 in
- Height 3 in
Product Information
- Brand Backer Group
- MFR # SG1253L
- Zoro # G710033241
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 9.375 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1/2" NOM FTG x C Copper Reducer (6002 11/2X1/2)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9806-025)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-906)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (BSBX6200-SP)
- BACKER GROUP Electric Water Heater Element 6000 Watts/240 Volts/ 11 11/16 Length Inside Tank (SG2603)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- BACKER GROUP Electric Water Heater Element 3500 Watts/240 Volts/ 12 9/16 Length Inside Tank (SG1353)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- BACKER GROUP Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1203L)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- CAMCO Socket Water Heater Element (09953)
- Backer Group Water Heater Elements