Shop All Control Parts
Back2Basics
V18WH Gasket White Vinyl 0.5 x 0.25 x 17 Ft.
Mfr # BA108994
Zoro # G004149092
original price:
$20.05
18% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Back2Basics
- MFR # BA108994
- Zoro # G004149092
- UPC # 654204513943
- Country of Origin China
- Category Control Parts
Description
Features
- Seals out drafts, dust, and weather around loose-fitting, warped or unevenly cut doors or windows.
- Can be nailed, stapled, or glued in place.
- Weatherseals one average window or door.
- Roll.
- Color - white.
- Size - 1/2 x 1/4 x 17 ft.
- Item weight - 0.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Replacement Heating Element, 12 In, 120V (A17/3000/126001)
- CARRIER Crankcase Heater, 480V, 125W, 73" Leads (06DA660076)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-022)
- AAON MTR COMB ASSY 460V RNE (V20260)
- GOODMAN Circuit Board (PCBBF145S)
- ERIE High Temp Normally Open Actuator, 24V (AG24A020)
- JOHNSON CONTROLS Temp, Hum Pressure Control Mod (C450CPN-4)
- FIREYE Chassis, 120V (MEC120)
- DAIKIN Ball Bearing Motor (063353701)
- MANITOWOC Control Board, 115-230V, 50/60 Hz (000001238)
- SUPCO Contactor, 30A, 120V, 3 Pole (DP301203)
- Back2Basics Control Parts