Shop All Entrance Mats
Back2Basics
Cleartex Ultimat Xxl Polycarbonate Rectangular General Office Mat For Hard Floors And Low To Medium Pile Carpets 60 X 79 In.
Mfr # BA70994
Zoro # G803891215
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Back2Basics
- MFR # BA70994
- Zoro # G803891215
- UPC # 654204255249
- Country of Origin China
- Category Entrance Mats
Description
XXL Ultimat Rectangular General Office Mat For Hard Floors & Low To Medium Pile Carpets.
Features- The toughest and most durable chair mats available.
- Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
- Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
- No cracking, no curling, no dimpling, no yellowing, no smelling.
- Crystal Clear and 100% recyclable.
- unique polycarbonate construction provides the ultimate in quality, clarity and durability.
- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Clear formulation allows the beauty of your hard floor to show through.
- Smooth back for use on hard floors and low to medium pile carpets under 1/2 in. pile including padding.
- Materials - Polycarbonate.
- Dimension - 79 x 60 x 0. 075 in.
- Item Weight - 13. 45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2297 P100, Nuisance OV Particulate Filter for Respirators, 2PK (50051131171720)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (9014-XL (10))
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-2X/3X)
- DURABLE CORP 3' X 4' Gray Entrance Mat Entrance Mat (613S34GY)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (104973048)
- CALLOWAY MILLS Black, 18 W x 30 L (103681830)
- NOTRAX Entrance Runner, Dark Gray, 3 ft. W x 6 ft. L (132S0036CH)
- FLOORTEX Door Mat, Gray, 24 in W x (FR46090DCBWV)
- SPILLTECH Floor Grabber High-Traffic Mat, 24" W X (NRT24100S-BK)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- Back2Basics Floor Mats