Shop All Paint Thinners
Back To Nature
Paint and Varnish Remover, 1/4 gal.
Mfr # 65832A
Zoro # G6756558
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1/4 gal
- Application Method Brush, Roller
- Base Type Solvent
- Container Size 0.25 gal
Product Information
- Brand Back To Nature
- MFR # 65832A
- Zoro # G6756558
- UPC # 076542500575
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1/4 gal |
Container Size | 0.25 gal |
Details
Color | Green |
Application Method | Brush, Roller |
Base Type | Solvent |
VOC Content | 441 g/L |
Features | Methylene Chloride Free, Non-Combustible |
Sub-Category | General Purpose Paint & Coating Removers |
Item | Paint and Varnish Remover |
Application | Removes Multiple Types of Coating of Oil or Water Based, Removes Paints and Varnishes |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Container Type | Tub |
Contains | Benzyl Alcohol |
Use Location | Exterior, Interior |
Biodegradable | Yes |
Odorless | Yes |
Remover Type | Paint Stripper and Remover |
Product Form | Paste |
Strength | Premium |
Materials Removed | Paint, Varnish |
Flammability | Non-Flammable |
VOC Content Weight Percentage | Less Than 50% |
For Use On | Brick, Concrete, Fiberglass, Marble, Masonry, Metal, Plaster, Stone, Wood |
Description
Paint and Varnish Remover, Materials Removed Paint, Varnish, Remover Type Paint Stripper and Remover, Contains Benzyl Alcohol, Base Type Solvent, Product Form Paste, Container Size 0.25 gal, Application Removes Multiple Types of Coating of Oil or Water Based, Removes Paints and Varnishes, For Use On Brick, Concrete, Fiberglass, Marble, Masonry, Metal, Plaster, Stone, Wood, Use Location Exterior, Interior, Odorless Yes, VOC Content Weight Percentage Less Than 50 Percent, Container Type Tub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Tread Tex White Anti-Skid Paint Additive 16 (8600-6)
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP314)
- GRACO 100 Mesh Graco Short Vertical 100 Mesh Manifold Filter (246382)
- WORKSHOP HERO Rust Remover Gal. Metal Rescue (WH290487)
- BACK TO NATURE Paint Remover, 5 gal., Benzyl Alcohol Base (657G5A)
- BACK TO NATURE Paint Remover, 1 gal., Benzyl Alcohol Base (657G1A)
- BACK TO NATURE Paint Remover, 1/2 gal., VOC Free (65764A)
- BACK TO NATURE Paint Remover, 1 gal., Benzyl Alcohol Base (658G1A)
- BACK TO NATURE Paint Remover, 1/4 gal., VOC Free (65732A)
- RUST-OLEUM Paint Thinner, 1 gal., VOC Compliant (333402)
- WM BARR Qt Paint Thinner (QKKP752)
- Back To Nature Paint Thinners