Shop All Paint Removers
Back To Nature
Lead Based Paint Remover, 5 gal.
Mfr # ST05
Zoro # G1364623
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Application Method Brush, Roller, Spray
- Base Type Solvent
- Green Environmental Attribute Does Not Contain Methylene Chloride
- VOC Content VOC Free
Product Information
- Brand Back To Nature
- MFR # ST05
- Zoro # G1364623
- UPC # 712256989052
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Application Method | Brush, Roller, Spray |
Base Type | Solvent |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
VOC Content | VOC Free |
Sub-Category | General Purpose Paint & Coating Removers |
Item | Lead Based Paint Remover |
Application | Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels |
Coverage Area | 75 sq ft/gal |
Strength | Extra-Strength |
Product Form | Paste |
Contains | N-Methyl Pyrrolidone |
VOC Content Weight Percentage | Less Than 20% |
Use Location | Exterior, Interior |
Materials Removed | Acrylic, Enamel, Lacquer, Latex, Polyurethane, Varnish |
Odorless | Yes |
For Use On | Brick, Concrete, Fiberglass, Marble, Masonry, Metal, Plaster, Stone, Wood |
Container Type | Pail |
Remover Type | Paint Stripper and Remover |
Description
Lead Based Paint Remover, Materials Removed Acrylic, Enamel, Lacquer, Latex, Polyurethane, Varnish, Remover Type Paint Stripper and Remover, Contains N-Methyl Pyrrolidone, Base Type Solvent, Product Form Paste, Strength Extra-Strength, Container Size 5 gal, Application Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels, For Use On Brick, Concrete, Fiberglass, Marble, Masonry, Metal, Plaster, Stone, Wood, Use Location Exterior, Interior, Odorless Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Pewter, Water Base (320418)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-4)
- MODERN MASTERS Metallic, Warm Silver, 1 gal (MM22132)
- TITAN Airless Spray Gun Tip Guard, 7/8" Thread (353-702)
- BACK TO NATURE Lead Based Paint Remover, 1 gal. (ST01)
- BACK TO NATURE Paint Overspray Remover, 32 oz., PK6 (66432)
- BACK TO NATURE Paint and Varnish Remover, 5 gal. (RP05)
- BACK TO NATURE Ready-Strip 32 Oz. Trigger Spray Water-Based, Non-Toxic Remover (68532)
- BACK TO NATURE Paint Remover, 1 gal. (655G1)
- BACK TO NATURE Graffiti Remover Spray, 32 oz., PK6 (68932)
- WM BARR 12GAL Stripping Gel (HCSG803)
- Back To Nature Paint Removers