Shop All Toys & Games
Bachmann Industries
Bachmann BAC32102 N 3 in.- 4 in. Pine Trees with Snow - 9
Mfr # BAC32102
Zoro # G204143562
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bachmann Industries
- MFR # BAC32102
- Zoro # G204143562
- UPC # 22899321028
- Country of Origin China
- Category Toys & Games
Description
Bring your urban or countryside layout to life with these realistic trees Suitable for all scales but most commonly used in N scale Removable base for permanent installation Size assortment for added realism.
Pine Trees with Snow.
Height: 3" - 4" (76mm - 102mm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWN8)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK48 (22248)
- SEALER SALES Replacement Kit for KF-520H (RK-20H-KF-520H)
- M-D Md Building Products 87767 84 in. Brown Vinyl Clad Foam Replacement Weatherstrip (146462)
- KOPLOW GAMES Intermediate Multiplication Dice, 3 Per Set (01554)
- JC TOYS La Baby Soft 16in. Baby Doll, Pink with Pacifier, Caucasian (15030)
- GRIDDLY GAMES Just Add Fruits + Veggies (4000620)
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 120-Piece Set (PTB120)
- LEARNING RESOURCES New Sprouts® Garden Fresh Salad Set (9745D)
- Bachmann Industries Toys & Games