Shop All Replacement Sensors
Bacharach
Replacement Sensor, O2, For PCA 20
Mfr # 24-0788
Zoro # G2981291
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Oxygen
- For Use With Mfr. No. PCA 20
- Sensor Range 0 to 20.9%
- Resolution 0.1% vol
- Temp. Range 0 Degrees to 40 Degrees C, 32 Degrees to 104 Degrees F
Product Information
- Brand Bacharach
- MFR # 24-0788
- Zoro # G2981291
- UPC # 786173184715
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Item | Gas Detector Sensor |
Detects | Oxygen |
For Use With | Mfr. No. PCA 20 |
Sensor Range | 0 to 20.9% |
Resolution | 0.1% vol |
Temp. Range | 0 Degrees to 40 Degrees C, 32 Degrees to 104 Degrees F |
Chemical Formula | O2 |
T90 Response Time | 20 sec |
Measurement Range | 0 to 20.9% |
Operating Temperature - Maximum | 104 Degrees F |
Compatible Detector Manufacturer Part Number | PCA 20 |
Gas Detected | Oxygen |
Operating Temperature - Minimum | 32 Degrees F |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 20.9 Percent, T90 Response Time 20 sec, Compatible Detector Manufacturer Part Number PCA 20, Resolution 0.1 Percent vol, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 32 Degrees F, Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. H Satin Brass Steel (FSE200-2228-H-SB)
- CONDOR Wrist Support, Universal, Ambidextrous, Tan (3RYC5)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- BACHARACH 24-0788 Oxygen Sensor For Pca, (24-0788)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- MACURCO Nitrogen Dioxide Replacement Sensor for TX-6-ND and TX-12-ND (ND SENSOR)
- Bacharach Gas Detection