Shop All Vacuum Pumps
Bacharach
Refrig Evacuation Pump, 5.0 cfm, 26.3 lb.
Mfr # 2002-0005
Zoro # G3908405
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Inlet Port Size 1/4 in and 3/8 in Flare
- Voltage 115V AC
- Weight 26 lb
- Displacement 5 cfm
Product Information
- Brand Bacharach
- MFR # 2002-0005
- Zoro # G3908405
- UPC # 425436000057
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/4 in and 3/8 in Flare |
Overall Length | 13 in |
Overall Height | 10 1/16 in |
Overall Width | 5 3/8 in |
Height | 10 1/32 in |
Width | 5 5/16 in |
Details
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115V AC |
Weight | 26 lb |
Displacement | 5 cfm |
End Vacuum | 15 micron |
Body Material | Aluminum |
Includes | 1 yr Manufacturers Warranty, 2-Stage Rotary Pump, Light, Compact and Well Balanced, High Performance Vacuum, hp and cfm Ratings for All A/C and Refrigeration Applications |
Cord | 6 ft |
Oil Capacity | 15.2 oz |
Hz | 60 Hz |
Description
Refrigerant Evacuation Pump, 5 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 3/8 in Flare, Voltage 115V AC, 60 Hz Hz, 15 micron End Vacuum, Overall Length 13 in, Overall Height 10 1/16 in, Overall Width 5 3/8 in, Weight 26 lb, Oil Capacity 15.2 oz, Cord 6 ft, Body Material Aluminum, Includes 1 yr Manufacturers Warranty, 2-Stage Rotary Pump, Light, Compact and Well Balanced, High Performance Vacuum, hp and cfm Ratings for All A/C and Refrigeration Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- ACME MIAMI 14in Duct Booster - 1290 CFM (9014)
- KOCH FILTER Syn Media Filter, NH, MERV11, 12"x24"x12" (112-653-002)
- BROAN Thermostat (97008717)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3081-02)
- NAVAC BreakFree Cordless Vacuum Pump, 2 CFM (NP2DLM)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Flammable Refrigerants (NRDDF)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm (DV-200N-250SP)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- YELLOW JACKET Ammonia Vacuum Pump (93530)
- YELLOW JACKET Refrigerant Evacuation Pump, 8 cfm, 1/2 hp (93780)
- Bacharach Vacuum Pumps