Shop All Combustion Analyzer Accessories
Bacharach
Probe Assembly, For Use With InTech
Mfr # 0019-7111
Zoro # G7217287
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With InTech Combustion Analzyer
- Includes Thermocouple
- Manufacturers Warranty Length 90 day
- Product Type Probe Assembly
- Compatible Product Type InTech
Product Information
- Brand Bacharach
- MFR # 0019-7111
- Zoro # G7217287
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 90 day |
Details
Item | Probe Assembly |
For Use With | InTech Combustion Analzyer |
Includes | Thermocouple |
Product Type | Probe Assembly |
Compatible Product Type | InTech |
Description
Probe Assembly, Product Type Probe Assembly, Gas Type Not Applicable, Compatible Product Type InTech, Includes Thermocouple, Manufacturers Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2.5" 0-30 psi/Kpa 1/4" Npt Btm (PEM212)
- RADIATION ALERT Analog Radiation Detector (Monitor 4)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302L-254O-01)
- BACHARACH Aspirator Assembly (11-7029)
- BACHARACH CO Sensor, For Use With INSIGHT Plus (0024-1593)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- BACHARACH Printer Paper, Use With 5KY67, PK5 (24-1310)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- BACHARACH Scale/Paper Kit (21-0020)
- UEI TEST INSTRUMENTS Smoke Pump Paper and Chart (SP9)
- Bacharach Combustion Analyzer Accessories