Shop All Combustible Gas Detectors
Bacharach
Informant 2 Cmbstbl Replacement Sensor
Mfr # 19-0499
Zoro # G4895545
original price:
$75.69
5% off
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustibles
- For Use With Mfr. No. Informant 2
- Sensor Range Greater Than 50 ppm Methane
- Temp. Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
- Chemical Formula CFC, HCFC, HFC
Product Information
- Brand Bacharach
- MFR # 19-0499
- Zoro # G4895545
- Country of Origin United States
- Category Combustible Gas Detectors
Details
Item | Gas Detector Sensor |
Detects | Combustibles |
For Use With | Mfr. No. Informant 2 |
Sensor Range | Greater Than 50 ppm Methane |
Temp. Range | 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F |
Chemical Formula | CFC, HCFC, HFC |
Measurement Range | 50 ppm |
Compatible Detector Manufacturer Part Number | Informant 2 |
Operating Temperature - Maximum | 122 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Combustible Gas |
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 50 ppm, Compatible Detector Manufacturer Part Number Informant 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 32 Degrees F, Chemical Formula CFC, HCFC, HFC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass (PWL2721)
- SCS Static Shielding Bags, 24 in. L, 12 in. W (1001224)
- ECM INDUSTRIES NonCont Voltage Tester (VD6508)
- DWYER INSTRUMENTS Pouch, Nylon, Gray (A-402A)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- BACHARACH Leakator Jr Combustible GasLeak Detector (19-7075)
- BACHARACH 0019-0575 Replacement (0019-0575)
- INFICON Combustible Gas Detector (718-202-G1)
- AIMSAFETY Battery Charger, 110VAC (PM-400 Charger)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- HONEYWELL Cradle Charger, GasAlertMicroClip XT (MC2-C01-MC5)
- Bacharach Combustible Gas Detectors