Shop All Combustion Analyzers
Bacharach
Combustion Analyzer Kit, LCD
Mfr # 2412-1310
Zoro # G5905827
product price: $5,193.99
/ea
Free Shipping & Returns
$5,193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Digital Electronic
- Fuel Type B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
- Combustion Efficiency 0.1 to 100%
- Oxygen Concentration 0 to 29%
- Carbon Dioxide Concentration 0.1% to Fuel Dependent Maximum
Product Information
- Brand Bacharach
- MFR # 2412-1310
- Zoro # G5905827
- Country of Origin United States
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr Instrument, 5 yr O2 Sensor |
Display Size | 4.3 in |
Manufacturer Warranty Length | 2 yr, 5 yr (O2 Sensors) |
Battery Size | AA |
Description
Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 40,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Pellets, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT7)
- SPER SCIENTIFIC Compact AC Auto Ranging Clamp Meter (410001)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242M160#)
- BACHARACH Combustion Analyzer Kit, LCD (2411-1110)
- BACHARACH 24-8517 Fyrite Insight Plus (24-8517)
- BACHARACH Informant 2 Replacement Filters, PK5 (19-0509)
- BACHARACH 24-8511 Fyrite Intech W/12" (24-8511)
- BACHARACH Combustion Analyzer Kit, LCD (2412-1312)
- BACHARACH 24-8106 Oxygen 02 Sensor Fyrite (24-8106)
- TESTO Testo 300 LL – Commercial / Industrial Combustion Analyzer kit (0564 3004 96)
- Bacharach Combustion Analyzers