Shop All Combustion Analyzers
Bacharach
Combustion Analyzer Kit
Mfr # 0024-8517
Zoro # G5210843
product price: $1,857.99
/ea
Free Shipping & Returns
$1,857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type INSIGHT Plus Residential
- Fuel Type 9 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #4, Oil #6, Propane, Coal, Wood, Kerosene, B5 And 2 Custom
- Combustion Efficiency 0.1 to 100%
- Oxygen Concentration 0.0% to 20.9%
- Carbon Dioxide Concentration 0.1 To A Fuel Dependent Maximum (in %)
Product Information
- Brand Bacharach
- MFR # 0024-8517
- Zoro # G5210843
- UPC # 076335990620
- Country of Origin United States
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | Instrument and Co Sensor 2 yr, O2 Sensor 1 yr |
Display Size | 2.8 in |
Manufacturer Warranty Length | 2 yr, 3 yr (Sensors) |
Battery Size | AA |
Description
Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bio Fuel, Butane, Coal, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- HOLLAND BAR STOOL CO University of Kansas Indoor/Outdoor LED Thermometer (ODThrm14BK-08KnsasU)
- FLUKE Holster, 2x4-1/4x8, Yellow/Black (Fluke-H80M)
- BACHARACH PROBE/HOSE ASSEMBLY FOR G505 (0024-3004)
- BACHARACH Charcoal Filter Assembly W Fittings (3015-3125)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1112)
- BACHARACH 24-8106 Oxygen 02 Sensor Fyrite (24-8106)
- BACHARACH Informant 2 Replacement Filters, PK5 (19-0509)
- UEI TEST INSTRUMENTS Residential Combustion Analyzer Kit w/ SPT1 (C161OIL)
- Bacharach Combustion Analyzers