Shop All Combustion Analyzer Accessories
Bacharach
CO Sensor, For Use With InTech
Mfr # 0024-1467
Zoro # G6585661
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With InTech Combustion Analzyer
- Manufacturers Warranty Length 2 yr
- Features B-SMART Calibration
- Product Type Precalibrated CO Sensor
- Compatible Product Type InTech
Product Information
- Brand Bacharach
- MFR # 0024-1467
- Zoro # G6585661
- UPC # 767654826232
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Precalibrated CO Sensor |
For Use With | InTech Combustion Analzyer |
Features | B-SMART Calibration |
Product Type | Precalibrated CO Sensor |
Compatible Product Type | InTech |
Description
Precalibrated CO Sensor, Product Type Precalibrated CO Sensor, Gas Type Not Applicable, Compatible Product Type InTech, Features B-SMART Calibration, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"CBM, LF, Front Flange (204L-204R)
- SCS Meter Testing Electrostatic Fields (770716)
- REED INSTRUMENTS Portable Radiation Meter (R8008)
- WIKA INSTRUMENT 2.5" Type 213.53 100PSI/BAR Gauge - 1/4" NPT LM Stainless Steel (9692015)
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- BACHARACH Probe Assembly, 1 ft. L (0024-3231)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- BACHARACH Smoke Tester Kit (21-7006)
- BACHARACH Wireless Printer (0024-1680)
- BACHARACH 24-1467 B-Smart Co Carbon (24-1467)
- Bacharach Combustion Analyzer Accessories