Shop All Gas Analyzers
Bacharach
BACHARACH PCA 25 CO SENSOR
Mfr # 24-0789
Zoro # G4897426
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PCA 2
- Detects Carbon Monoxide
- Chemical Formula CO
- Sensor Range 0 to 9999 ppm
- Gas Detected Carbon Monoxide
Product Information
- Brand Bacharach
- MFR # 24-0789
- Zoro # G4897426
- Country of Origin United Kingdom
- Category Gas Analyzers
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. PCA 2 |
Detects | Carbon Monoxide |
Chemical Formula | CO |
Sensor Range | 0 to 9999 ppm |
Gas Detected | Carbon Monoxide |
Compatible Detector Manufacturer Part Number | PCA 2 |
Measurement Range | 0 to 9,999 ppm |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 9,999 ppm, Compatible Detector Manufacturer Part Number PCA 2, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Temperature Data Logger (MX2304)
- WEISS INSTRUMENTS 1/4" NPT Steel Steam Gauge Syphon (SY-14S)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- BACHARACH Probe Assembly for Combustion Analyzer (0019-7110)
- BACHARACH Probe Tip for Refrigerant Sensor (19-0473)
- KLEIN TOOLS Carbon Monoxide Detector with Carry Pouch and Batteries (ET110)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8390)
- HARVEY William H Harvey 141306 8 oz Gas Leak Detector (141306)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- Bacharach Gas Analyzers