Shop All Plant & Tree Support
Bac Industries
Rebar Stakes, 3/8 Inch x 18 Inch, 12 Pack
Mfr # YTF-3818RS-12PK
Zoro # G902694267
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.7
- Material Steel
- Width 2.4
- Height 2.4
Product Information
- Brand Bac Industries
- MFR # YTF-3818RS-12PK
- Zoro # G902694267
- UPC # 30732393003511
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 18.7 |
Width | 2.4 |
Height | 2.4 |
Details
Material | Steel |
Description
Rebar stakes are ideal for securing anything from trees to tarps. each steel stake has a 1"-dia. loop that accommodates ropes or straps and features an angled end that drives into the ground easily. The ribbed exterior provides an extra secure hold.
Select diameter and length from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- STENS John Deere Am104126 Plastic Deck Wheel 210-251 (210-251)
- NO NATZ Organic Insect Repellent Liquid For Variety of Insects 2 oz (NNACE2OZ)
- ZORO APPROVED SUPPLIER Dynamic Series IV Waterway 35 Replacement Spa Filter 6 Pack Cartridge PRB35-IN/C-4335/FC-2385 (WS.RBW2385-6P)
- MAX TAPENER Extra Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 12 mil, Green (3408)
- PRIMITIVE PLANTERS Assorted Macrame Plant Hanger 24 pk, 24PK (2169)
- GARDENCARE Large No Scrap Tapener Vine Tying Tape tool Large MAX HTB2N (GA1639033)
- ACHLA DESIGNS Achla FT-02 Tendrils Trellis II Powder Coated - Black (FT-02)
- DR. EARTH Tomato-Veg-Hrb Fert 24Oz (1039)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- PANACEA CEILING HOOK BLACK 3PK (86206)
- Bac Industries Plant & Tree Support