Shop All Access Doors
Babcock Davis
Access Door, Recessed Mount, Uninsulated
Mfr # BRWC2436
Zoro # G2864430
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 36 in
- Door Width 24 in
- Material Steel
- Rough Opening Height 36 1/4 in
- Rough Opening Width 24 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BRWC2436
- Zoro # G2864430
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 36 in |
Door Width | 24 in |
Rough Opening Height | 36 1/4 in |
Rough Opening Width | 24 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Features | Drywall Bead Flange, Tile Ready |
Closure Type | Cam Latch |
Insulated / Uninsulated | Uninsulated |
Item | Access Door |
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 24 in, Rough Opening Height 36 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Cam Latch, Hinge Type Hidden Pin, Finish Powder Coat, Features Drywall Bead Flange, Tile Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Grab Handle Front Mount (S B8-43)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRY2)
- NATIONAL GUARD Drip Door Edge, Aluminum, 76 In (17-76)
- OEM REF: 2012-2014 Honda Civic / Accord Plug In / 4-Button Remote Head Key / PN: 35118-TR0-A00 / N5 (RHK-HON022)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK3636)
- TOUGH GUY Access Door, Standard, Stainless, 16x16In (2VE83)
- Babcock Davis Doors