Shop All Access Doors
Babcock Davis
Access Door, Recessed Mount, Uninsulated
Mfr # BRPC2230
Zoro # G2864543
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 22 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BRPC2230
- Zoro # G2864543
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 22 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 22 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Item | Access Door |
Insulated / Uninsulated | Uninsulated |
Features | Plaster Bead Flange, Tile Ready |
Closure Type | Cam Latch |
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Cam Latch, Hinge Type Hidden Pin, Finish Powder Coat, Features Plaster Bead Flange, Tile Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-310-628)
- PHIFER Fiberglass Insect Screen Kit w60'x14 Spline, Roller 36x25' Screen, Blk, 18x18 Mesh, One Roll (3032373)
- DETEX Standard Cylinder Collar for use with ECL-230 Series & ECL-620 (ECL1595)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1616)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2230)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1224)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1620)
- KARP Drywall Access Door, KDW Stud Prime 36 x 24 (KDWP3624S)
- Babcock Davis Doors