Shop All Access Doors
Babcock Davis
Access Door, Recessed Mount, Uninsulated
Mfr # BRAC2230
Zoro # G2864257
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 22 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BRAC2230
- Zoro # G2864257
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 22 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 22 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Item | Access Door |
Features | No Flange, Tile Ready |
Closure Type | Screwdriver Operated Cam Latch |
Insulated / Uninsulated | Uninsulated |
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Hidden Pin, Finish Powder Coat, Features No Flange, Tile Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION LOCK Concealed Magnetic Catch with Adjustable Strength for 16 mm to 30 mm Door Black Finish (PLS12PRO-BLK)
- KLOM KLOM: Transparent 5 Pin Rim Cylinder Practice Lock (TRANSPARENT-5PRCPL)
- AEROLOCK AeroLock: DETEX Battery Compartment Keys-30 Keys FITS ALL (AER-CK-90)
- FALCON Concealed Vertical Rod Exit Device, 36" x 86", DC13 (1490EO 36IN DC13)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK4848)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1212)
- DUCTMATE Access Door, 24 In. W, 24 In. H, Cammed (GRFDC24GA)
- Babcock Davis Access Doors