Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BUTK3636
Zoro # G2865429
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 36 in
- Door Width 36 in
- Material Steel
- Rough Opening Height 36 1/4 in
- Rough Opening Width 36 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BUTK3636
- Zoro # G2865429
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 36 in |
Door Width | 36 in |
Rough Opening Height | 36 1/4 in |
Rough Opening Width | 36 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Piano |
Features | Exposed Flange, Fire Rated |
Item | Access Door |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Insulated / Uninsulated | Uninsulated |
Description
Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 36 in, Door Width 36 in, Rough Opening Height 36 1/4 in, Rough Opening Width 36 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY320BBWCLE072080)
- KABA ILCO Key Blank, Brass, Type KW10, 6 Pin, PK10 (A1176ST-KW10)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V RH AL)
- CORBIN RUSSWIN Corbin 59A2-6PIN-11 6 Pin Blank Face Key Blank with 59A2 Keyway (59A2-6PIN-11)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA3636)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1824)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1224)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- Babcock Davis Doors