Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BUTK3036
Zoro # G2865243
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 36 in
- Door Width 30 in
- Material Steel
- Rough Opening Height 36 1/4 in
- Rough Opening Width 30 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BUTK3036
- Zoro # G2865243
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 36 in |
Door Width | 30 in |
Rough Opening Height | 36 1/4 in |
Rough Opening Width | 30 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Piano |
Item | Access Door |
Features | Exposed Flange, Fire Rated |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Insulated / Uninsulated | Uninsulated |
Description
Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 36 in, Door Width 30 in, Rough Opening Height 36 1/4 in, Rough Opening Width 30 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CGP-20-4-2)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 18Wx18H, Gray (TM-1818CW)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Passage Orb (SDPA325U10B)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- BABCOCK DAVIS Access Door, Recessed Mount, Uninsulated (BRPC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1212)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1620)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2430)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1616)
- Babcock Davis Doors