Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNTC1824
Zoro # G2863487
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 24 1/4 in
- Rough Opening Width 18 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BNTC1824
- Zoro # G2863487
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 18 in |
Rough Opening Height | 24 1/4 in |
Rough Opening Width | 18 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Closure Type | Cam Latch |
Item | Architectural Access Door |
Insulated / Uninsulated | Uninsulated |
Features | Exposed Flange |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 18 in, Rough Opening Height 24 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 18" Opening (CAN-TMDSC-18)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Wooden Cutlery Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-1)
- CONTA-CLIP Hygienic Door Handle, Orange (1HYDH.3)
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-4 (01-30027-4)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1414)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2436)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK0808)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3648)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 36 x 36 (MP3636L)
- Babcock Davis Doors