Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNTC1616
Zoro # G2863609
original price:
$43.99
5% off
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 16 in
- Door Width 16 in
- Material Steel
- Rough Opening Height 16 1/4 in
- Rough Opening Width 16 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BNTC1616
- Zoro # G2863609
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 16 in |
Door Width | 16 in |
Rough Opening Height | 16 1/4 in |
Rough Opening Width | 16 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Exposed Flange |
Item | Architectural Access Door |
Closure Type | Cam Latch |
Insulated / Uninsulated | Uninsulated |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- ZORO SELECT Buna-N O-Ring, Dash 405, PK5 (ZUSAH70405)
- SIMPLEX Combination Chamber, Simplex, M-63/M-56 (7436600001)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1224)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2236)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1818)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Stud S/S 12 x 12 (MS1212S)
- Babcock Davis Doors