Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNTC1414
Zoro # G2863478
original price:
$38.55
5% off
new price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 14 in
- Door Width 14 in
- Material Steel
- Rough Opening Height 14 1/4 in
- Rough Opening Width 14 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BNTC1414
- Zoro # G2863478
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 14 in |
Door Width | 14 in |
Rough Opening Height | 14 1/4 in |
Rough Opening Width | 14 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Exposed Flange |
Closure Type | Cam Latch |
Insulated / Uninsulated | Uninsulated |
Item | Architectural Access Door |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 14 in, Door Width 14 in, Rough Opening Height 14 1/4 in, Rough Opening Width 14 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pivot Bracket, Steel, Plated (7-220N)
- MASTER LOCK Deadbolt, Antique Brass, Single Cylinder (DS0605KA4S)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- CODEL DOORS 28" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2480pri8405)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2436)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2448)
- OATEY Access Panels, 14 x 29" (34044)
- Babcock Davis Access Doors