Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMWP2030
Zoro # G2866433
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 20 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 20 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BMWP2030
- Zoro # G2866433
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 20 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 20 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Features | Drywall Bead Flange |
Insulated / Uninsulated | Uninsulated |
Item | Medium Security Access Door |
Closure Type | Pinned Hex Head Cam Latch |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 20 in, Rough Opening Height 30 1/4 in, Rough Opening Width 20 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Drywall Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl J-Trim 94"L in Grecian Earth, PK5 (19001PK)
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (25-2086)
- ZORO SELECT O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5 (U38883.012.0950)
- MASTER LOCK Padlock, Keyed Different, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1414)
- AMERICAN BUILT PRO Access Panel, 14 in x 14 in White Plastic TwoPiece (AP 1414 P1)
- Babcock Davis Doors