Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BLWT3030
Zoro # G2865849
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 30 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 30 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BLWT3030
- Zoro # G2865849
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 30 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 30 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Features | Exposed Flange |
Closure Type | Cam Latch |
Insulated / Uninsulated | Insulated |
Item | Lightweight Access Door |
Description
Lightweight Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 30 in, Rough Opening Height 30 1/4 in, Rough Opening Width 30 1/4 in, Closure Type Cam Latch, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4770)
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Silver (CA1601 x 689)
- SCHLAGE COMMERCIAL Keys 35009C123 (35009C123)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.67 In W, 100 Ft (2000SB3X1/2-100)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK1818)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0808)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1616)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1616)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK0808)
- FLAME GARD Duct Access Door, UL Rated, 23 x 7 (6EJA1)
- Babcock Davis Access Doors